0 items

Rohl Viaggio 1-Hole Deckmount Lavatory Faucet with Single Porcelain Lever Handle

RA3402LP2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1.2 GPM
  • Base diameter: 2-1/4"
  • Brass construction
  • Cutout: 1-3/8"
  • Flow rate: 1.2 gpm
  • Includes pop-up
  • Matching tub filler A1454 and A1464
  • Quarter-turn ceramic disc control cartridge
  • Single lever control

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Viaggio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
2-1/4 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Porcelain
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
2-7/16 in
Spout Reach
5-7/16 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday