0 items

Rohl Perrin & Rowe® 1-Hole High Arc Kitchen Faucet with Double Lever Handle and Sidespray

RU4310LS2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3/8" female compression connections
  • Brass construction
  • Ceramic disc control cartridge
  • Flow rate: 1.8 gpm
  • Installation depth on deck: 1-3/4"
  • Insulated brass side spray
  • Metal lever handles
  • Spout height: 14-3/4"
  • Swivel spout reach: 9-1/4"

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
9-1/2 in
Spout Reach
9-1/4 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday