0 items

Rohl Perrin & Rowe® Country Kitchen 1-Hole Kitchen and Bar Faucet with Five Spoke Handle

RA1466X2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 9/16" max installation depth on deck
  • Brass construction
  • C-spout height: 10-53/64"
  • Ceramic disc control cartridges
  • Flexible supplies: 1/2" male NPSM
  • Hole cutout: 1-3/8"
  • Maximum installation depth on deck: 2-9/16"
  • No hand spray available
  • Spout reach: 8"
  • Swivel spout

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe® Country Kitchen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Five Spoke
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Spout Height
6-1/2 in
Spout Reach
7-31/64 in
Spout Type
Swivel
Trim Only
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday