0 items

Rohl Michael Berman 1-Hole Kitchen Faucet with Single Lever Handle and Sidespray

RMB79262

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Flow rate: 1.8 gpm
  • Hole cutout: 1-3/8"
  • Insulated brass side spray
  • Maximum installation depth on deck: 2-1/4"
  • Metal lever handle
  • Quarter-turn ceramic disc control cartridge
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Swivel spout reach: 9-1/16"

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Michael Berman
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
11-5/32 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
7-13/16 in
Spout Reach
9-1/16 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday