0 items

Rohl Perrin & Rowe® 1-Hole Kitchen Faucet with Triple Lever Handle

RUKIT1420LS2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 3/4" max. installation depth on deck
  • 12" spout height
  • 8 5/8" reach swivel spout
  • Broken neck spout
  • Ceramic disc control cartridges
  • Faucet made in England. Filter made in Switzerland.
  • Filtered water .5 GPM, hot and cold water 1.5 GPM at 45 PSI

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Three Handle
Side Spray
No
Spout Height
8-1/2 in
Spout Reach
8-5/8 in
Spout Type
Swivel
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday