Rohl 1-Hole Kitchen Sink Faucet with Single Lever Handle

RA3420LM2

Color Finish

Starting at $805.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1.8 GPM
  • 1/4-turn ceramic disc control cartridge
  • 2" max installation depth on deck
  • 9 1/4" reach swivel C-spout
  • Brass construction
  • CNC machined
  • Dual spray with lock in modes
  • Metal lever only, other levers not available
  • Nylon hose
  • Retractable pull-down metal hand-spray with secure docking system

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Quarter Turn Ceramic Disc
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
18-39/64 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
8-3/4 in
Spout Reach
9-1/4 in
Spout Type
Pull Down
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday