0 items

Rohl Michael Berman 1-Hole Pull-Down Kitchen Faucet with Single Lever Handle

RMB7927LM2

Color Finish

Starting at $739.71
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Dual spray modes
  • Flow rate: 1.75 gpm
  • Maximum installation depth on deck: 2-1/4"
  • Metal lever handle
  • Nylon hose
  • Quarter-turn ceramic disc control cartridge
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Retractable pull-down metal hand spray with lock in spray mode
  • Swivel spout reach: 8-7/8"

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Michael Berman
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Handle Material
Metal
Handle Type
Lever
Height
15 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
6 in
Spout Reach
8-7/8 in
Spout Type
Pull Out, Swivel
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday