0 items

Rohl Perrin & Rowe® Country Kitchen 1-Hole Pull-Out Kitchen Faucet with Single Lever Handle and 6 in. Spout Height

RR77V3

Color Finish

Starting at $745.54
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Braided nylon hose
  • Dual spray modes
  • Flow rate: 1.8 gpm
  • Hand spray locks into spray mode
  • IAPMO compliant double check valve
  • Lever handle
  • Maximum installation depth on deck: 2-1/4"
  • One hole installation
  • Spout height: 6"
  • Spout reach: 9"

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe® Country Kitchen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
6 in
Spout Reach
9 in
Spout Type
Pull-Out
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday