0 items

Rohl Perrin & Rowe® 1-Hole Triple Lever Handle Column Spout Deckmount Bar Faucet

RUKIT1220LS2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • C-spout
  • Ceramic disc control cartridges
  • Faucet made in England and filter made in Switzerland
  • Flow rate: filtered water .5 gpm, hot and cold water 1.5 gpm @ 45 psi
  • Installation depth on deck: 1-3/4"
  • Spout height: 14-1/2"
  • Swivel spout reach: 6"

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Three Handle
Spout Height
14-1/2 in
Spout Reach
6 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No
Width
6-3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday