1 Robe Hook in Satin Nickel

You last purchased this on
 
ROHL®

1 Robe Hook in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

1 Robe Hook in Satin Nickel

  • Fast #
  • Part #RROT7STN
  • Item #1435373
  • Manufacturer Part #ROT7STN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid metal die cast construction
  • Mounting hardware included
  • Holds one robe or towel close to your shower or bathing space
  • Unlacquered Brass, French Brass and Satin Unlacquered Brass are living finishes which lead them to naturally age over time and develop a patina unique to its environment
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/2 in
Base Plate Width:
2-1/2 in
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
4 in
Diameter:
2-1/2 in
GSA Approved:
No
Height:
3-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
4 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Overall Height:
3-1/2 in
Overall Width:
4 in
Projection:
4 in
Valve Body Material:
Brass
Weight:
1 lb
Width:
2-1/2 in