0 items

Rohl Country Bath 10 gpm Tub Filler with Double Lever Handle

RAKIT1401LP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center to center: 5-29/32"
  • Floor legs cannot be cut down
  • Flow rate: 10 gpm at 60 psi
  • Hose length: 39-3/8"
  • Maximum male stub out: 9/16" for floor pillar legs
  • Not eccentric - fixed center-to-center measurement
  • Single-function brass hand shower
  • Spout reach: 11-5/16"

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Center Size
5-29/32 in
Collection
Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Floor Mount
Flow Rate
10 gpm
GSA Approved
No
Handle Material
Porcelain
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
31 in
Spout Reach
3-5/8 in
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday