0 items

Rohl Italian Country Bath 10 gpm Tub Filler with Triple Cross Handle

RA1401XM

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set.
  • Cross handles
  • Deck & floor unions available. If the deck unions AR00380 or the floor pillar legs ZA386 are used, you MUST include the adaptor C5574EXT. Allow for an extra 2 5/8" in the length. This may affect your rough-in dimensions.
  • Flow rate: 8 gpm
  • Includes cradle and hand spray
  • Spout reach 6 33/64"
  • Spout reach: 6-33/64"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
5-29/32 in
Collection
Italian Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
10 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Three Handle
Spout Reach
3-5/8 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday