12-5/8 in. Ceiling Mount Shower Arm in Inca Brass

You last purchased this on
 
ROHL®

12-5/8 in. Ceiling Mount Shower Arm in Inca Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

12-5/8 in. Ceiling Mount Shower Arm in Inca Brass

  • Fast #
  • Part #R150512IB
  • Item #1705170
  • Manufacturer Part #1505/12IB
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Italian Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Brass construction and finish
  • Ceiling connected
  • Length: 12"
  • Modern style escutcheon available, order ROGSCO14, not available in Old Iron
  • Length cannot be cut down
  • Sliding escutcheon
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Italian Brass
Diameter:
2-9/16 in
End Connection 1:
NPT
End Connection 2:
Male
End Connections:
NPT x Male
Faucet Connection Size:
1/2 in
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Ceiling Mount
Length:
12-5/8 in
Material:
Brass
NSF Certified:
No
Shower Arm Reach:
12-5/8 in
WaterSense Labeled:
No
Width:
2-57/100 in