12-5/8 in. Ceiling Mount Shower Arm in Polished Nickel

You last purchased this on
 
ROHL®

12-5/8 in. Ceiling Mount Shower Arm in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

12-5/8 in. Ceiling Mount Shower Arm in Polished Nickel

  • Fast #
  • Part #R150512PN
  • Item #1705479
  • Manufacturer Part #1505/12PN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brass construction and finish
  • Includes sliding escutcheon
  • Supply plus 1/2" outlet connection
  • Modern style escutcheon available, order ROGSCO14, not available in Old Iron
  • Length cannot be cut down
  • Length may not be cut down
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
12-5/8 in
Diameter:
2-563/1000 in
End Connection 1:
Male
End Connection 2:
Male
End Connections:
Male
Faucet Connection:
Male
Faucet Connection Size:
1/2 in
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Type:
Less Handles
Height:
12-5/8 in
IAPMO Listed -:
No
Installation Type:
Ceiling Mount
Length:
12-5/8 in
Material:
Brass
Maximum Temperature:
120
NSF Certified:
No
Number of Handles:
No Handle
Pressure - Maximum:
75 psi
Schedule Class:
77.5
Shower Arm Reach:
12-5/8 in
Spout Reach:
12-5/8 in
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
3 lb
Width:
2-9/16 in