Rohl 12-5/8 in. Ceiling Shower Arm

R150512

Color Finish

Starting at $128.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction and finish
  • Includes sliding escutcheon
  • Length cannot be cut down
  • Length may not be cut down
  • Modern style escutcheon available, order ROGSCO14, not available in Old Iron
  • Supply plus 1/2" outlet connection

SPECIFICATIONS

ADA Compliant
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Installation Type
Ceiling Mount
Length
12-5/8 in
Width
2-9/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday