0 items

Rohl Perrin & Rowe® Kitchen 12 in. 2-Hole Kitchen Sink Faucet with Triple Lever Handle

RU1520LS2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Broken neck spout
  • Ceramic disc control cartridges
  • Faucet made in England and filter made in Switzerland
  • Flow rate: filtered water .5 gpm, hot and cold water 1.5 gpm @ 45 psi
  • Installation depth on deck: 1-3/4"
  • Insulated brass side spray
  • Spout height: 12"
  • Spout reach: 8-5/8"

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Quarter Turn Ceramic Disc
Collection
Perrin & Rowe® Kitchen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
12 in
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Three Handle
Side Spray
Yes
Spout Height
8-1/2 in
Spout Reach
8-5/8 in
Spout Type
Swivel
Trim Only
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday