1/2 in. Pressure Balance Handle Extension Kit for Rohl RMV-1, RMV-2, REF-1 and REF-2 Pressure Balance Valves
1/2 in. Pressure Balance Handle Extension Kit for Rohl RMV-1, RMV-2, REF-1 and REF-2 Pressure Balance Valves
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle extension kit: 1/2" for pressure balance RMV-1 and RMV-2, REF-1, REF-2 (RMV-2 and REF-2 may need additional parts to complete extension)
Specifications
- Brand Model Compatibility:
- RMV-1, RMV-2, REF-1 and REF-2 Pressure Balance Valves
- Faucet Part Type:
- Repair Kit
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- WaterSense Labeled:
- No