1/2 in. NPT Pressure Balancing Valve
1/2 in. NPT Pressure Balancing Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated stops
- Flow rate: 5 gpm at 60 psi
- Push-pull diverter with positive shutoff allows for hand shower and shower installation without need for custom plumbing
- Install any tub spout 18" min. from the diverter or valve outlet
- Max. install depth: 3" from back of valve
- If PEX is utilized, oversize the supply line to 3/4" for full flow capacity
- Min. install depth: 2" from back of valve
- Shower and hand-shower installations: UTILIZE THE TOP OUTLET FOR THE SHOWERHEAD ONLY. Bottom outlet should be for the hand-shower only. Outlet should be 18" min. from bottom of the diverter valve installed adjacent to the center of the valve.
- Push-pull diverter with positive shutoff allows for hand-shower and shower installation without need for custom plumbing
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connection 4:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 5 gpm
- Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No