ROHL®

1/2 in. Shower Arm in Polished Chrome

Part #R11405APC  |  Manufacturer Part #1140/5APC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Length: 5"
  • 1/2" male outlet connection

Specifications

ADA Compliant: No

Brand Model Compatibility: 1120E Escutcheon

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 2-3/8 in

End Connection 1: Male

End Connection 2: Male

End Connections: Male

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Installation Type: Wall Mount

Length: 5 in

Material: Metal

Width: 2-3/8 in