Rohl 12 in. Wall Mount Shower Arm

R145512

Color Finish

Starting at $124.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Includes sliding escutcheon
  • Inlet: 1/2" male
  • Length: 12"
  • Outlet: 1/2" male

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
12-1/4 in
End Connection 1
Male
End Connection 2
Male
End Connections
Male
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Installation Type
Wall Mount
Length
12 in
Material
Brass
Width
2-9/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday