1/2 x 1/2 in. Flexible Supply Line with Filter Country Kitchen
1/2 x 1/2 in. Flexible Supply Line with Filter Country Kitchen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flex line tube with filter
Specifications
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 12 in
- Water Supply Connector Type:
- Sink