0 items

Rohl Country Bath 12 x 2-23/64 x 4-3/4 in. Towel Bar

RA1483C

Color Finish

Starting at $318.21
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 23/64" projection
  • Bar diameter: 5/8"
  • Brass construction
  • Includes mounting hardware
  • Projection: 2-23/64"

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Wall Mount
Length
12 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday