13 in. Horizontal Rod for Lavatory Pop-Up Extension
13 in. Horizontal Rod for Lavatory Pop-Up Extension
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Horizontal, 13" rod for lavatory pop-up extensions
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Chrome
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Horizontal Rod for Lavatory Pop-Up Extension
- Tailpiece Length:
- 13 in
- Vessel Only:
- No