Rohl Allia 14-7/16 in. Wire Sink Grid
RWSG6327SM
SPECIFICATIONS
- Brand Model Compatibility
- 6317, 6327, 6337 and 6339 Kitchen Sinks
- CARB OTC LEED Compliant
- No
- Collection
- Allia
- Color Finish
- White
- Color Finish Category
- Whites
- GSA Approved
- No
- Height
- 1-3/8 in
- IAPMO Listed
- No
- Length
- 14-7/16 in
- Material
- Stainless Steel
- Width
- 9-9/16 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday