0 items

Rohl Allia 15-3/16 x 11-3/8 in. Grid

RWSG4019SM

Color Finish

Starting at $200.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Biscuit coordinates with Shaws Fireclay Parchment sinks
  • If undermount, sink bowl must be completely exposed for grid to fit properly
  • Includes plastic feet to protect sink bottom
  • Stainless Steel construction
  • Stainless steel construction
  • Vinyl coating on White and Biscuit

SPECIFICATIONS

Brand Model Compatibility
RC4019
Collection
Allia
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
1-3/8 in
Installation Type
Self-rimming/Drop-in
Length
15-3/16 in
Material
Stainless Steel
Width
11-3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday