0 items

Rohl Allia 17 X 17 In. Single Bowl Fireclay Sink

R5927

Color Finish

Starting at $646.41
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Acid, alkali, abrasion and thermal shock resistant
  • Acid/alkali/abrasion resistant
  • Includes “ALLIA PARIS” badge
  • No faucet drilling
  • Offset drain placement
  • QN25UM Undermount Kit available, see below
  • Stain and thermal shock resistant
  • Standard 3-1/2" drain opening
  • Weight 45 lbs.

SPECIFICATIONS

ADA Compliant
No
Collection
Allia
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
9 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Installation Type
Undermount
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
17-7/8 in x 17-1/2 in
Shape
Square

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday