0 items

Rohl Country Bath 18 in. Double Towel Bar

RROT2018

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Country Bath
Color Finish
Polished Chrome
Depth
2-15/16 in
Height
5 in
Length
18 in
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday