18 in. Grab Bar in Satin Nickel
18 in. Grab Bar in Satin Nickel
Frequently Purchased Together
Product Details
- Verona and Arcana escutcheon design
- Mounting hardware included
- Grab Bar compliant with Americans with Disabilities Act of 1990 (ADA)
- Brass construction
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 1-3/8 in
- Height:
- 2-9/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass
- Mount Type:
- Wall
- Product Type:
- Grab Bar
- Width:
- 3-3/4 in