18 in. Towel Bar in Polished Chrome

Part #RROT118APC  |  Item #1611293  |  Manufacturer Part #ROT1/18APC

$ 163.50 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes mounting hardware
  • Solid metal die cast construction
  • Bar diameter: 5/8"
  • Bar projection: 2-3/4"
  • Length may be cut down

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 2-1/2 in

Base Plate Width: 2-1/2 in

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-3/4 in

Diameter: 1/2 in

GSA Approved: No

Hardware Included: Yes

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Diecast Metal

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Projection: 2-3/4 in

Valve Body Material: Brass

Weight: 2

Weight Capacity: 25

Width: 18 in