0 items

Rohl Matheson™ 18 in. Towel Bar

RML118

Color Finish

Starting at $174.93
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Matheson™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass
Width
2-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday