0 items

Rohl Perrin & Rowe® 18 in. Towel Bar

RU6940

Color Finish

Starting at $223.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High quality brass construction
  • Includes mounting hardware
  • Length may be cut down
  • Projection: 2-1/2"

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/2 in
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday