0 items

Rohl Vincent 18 in. Towel Bar

RVIN118

Color Finish

Starting at $167.44
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass and solid metal die cast construction
  • Includes mounting hardware
  • Projection: 3-11/32"
  • Rectangular shaped bar

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Vincent
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3-11/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday