ROHL®

1983 Single Handle Pull Out Kitchen Faucet in Polished Chrome

Part #RR7903LMAPC  |  Manufacturer Part #R7903LMAPC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout height: 10-1/8"
  • Spout reach: 9-3/4"
  • One hole installation
  • Lever handle
  • Dual spray modes
  • Hand spray locks into spray mode
  • Ceramic disc cartridge
  • Anti-scald device
  • Stainless steel coil and chlorine resistant inner liner
  • Requires 2-1/2" clearance from backsplash to center of faucet hole

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: 1983

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Female

Faucet Connection Size: 3/8 in

Faucet Height: 13-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Single Handle, Pull Out]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/4 in

NSF Certified: No

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 10-11/16 in

Spout Reach: 9-3/4 in

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No