0 items

Rohl 2.0 gpm Grab Bar

R1272E

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grab bar is compliant with Americans with Disabilities Act of 1990 (ADA)
  • Includes 36" grab bar with slider, wall outlet, 59" metal hose, and single-function hand shower
  • Includes mounting hardware
  • Sliding hand shower parking bracket
  • Verona and Arcana escutcheon design

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
36 in
Material
Brass
Width
3-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday