2 in. No Hub Cast Iron Chrome Shower Drain
2 in. No Hub Cast Iron Chrome Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2" no hub connection
- Throat assembly with hair strainer, tile-in-frame and mud guard
- Cast Iron drain body
- Includes solid brass decorative cover with durable finish
- 5" 3142 Weave decorative drain cover
- Accommodates 42 GPM flow rate
- Weep holes to allow drainage from pan liner
- Reversible clamping collar for added height adjustment
Documents
Specifications
- Adjustable:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Construction:
- Non-Membrane
- Drain Base Height:
- 3-7/8 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Grate Shape:
- Square
- IAPMO Listed -:
- No
- Outlet Type:
- No Hub
- Product Type:
- Shower Accessories