Rohl 2.5 gpm Pressure Balancing Tub and shower Valve Trim with Single Lever Handle
RACKIT20LM
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- Application
- Commercial, Residential
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- End Connection 1
- Female
- Faucet Connection
- Female
- Faucet Connection Size
- 1/2 in
- Faucet Mount
- Wall Mount
- Flow Rate
- 2.5 gpm
- GSA Approved
- No
- Handle Material
- Metal
- Handle Type
- Lever
- IAPMO Listed
- No
- Material
- Brass
- NSF Certified
- No
- Number of Handles
- Single Handle
- Showerhead Function
- Multi
- Spray Type
- Massage, Rain
- Trim Only
- No
- WaterSense Labeled
- No
- Width
- 7 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday