Rohl 2 gpm 1-Function Brass Hand Shower

R11018

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" male connection
  • 3" spray face
  • Flow Rate: 2.5 GPM
  • Solid brass construction, exposed pop-up drain without overflow
  • Spray setting: full

SPECIFICATIONS

Application
Residential
CEC Compliant
Not for Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Male
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Height
9 in
Material
Brass
Showerhead Function
Single
Spray Type
Classic
Trim Only
No
WaterSense Labeled
No
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday