0 items

Rohl Calliano 2 gpm 1-Function Showerhead

RBI00059

Color Finish

Starting at $238.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" female swivel connection
  • 3 5/8" round spray face
  • Flow rate: 2.0 gpm
  • Solid brass construction, exposed pop-up drain without overflow
  • Spray settings: fully adjustable jets to produce high pressure spray to soft cascading stream

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Calliano
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-5/8 in
End Connection 1
Female
End Connections
Female
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
No
Length
5 in
Material
Brass
Number Of Jets
8
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday