0 items

Rohl Santena 2 gpm 3-Function 5-Jet Showerhead

R10858

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" female inlet with swivel connection
  • Anti-calcium components
  • Anti-calcium flexible nozzles and components
  • Flow rate 2.0 GPM
  • Flow rate: 2 gpm
  • Includes swivel
  • Round spray face: 4-3/32"
  • Spray settings: classic, champagne and massage
  • Supply connection: 1/2" female

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Santena
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-3/32 in
End Connection 1
Female
End Connections
Female
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Showerhead Function
3
Spray Type
Rain
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday