0 items

Rohl Arcana 2 gpm 3-Function Hand Shower Set

R1310

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • - 1150/8 (resin handle) or 1151/8 (brass handle): 3-function hand-shower*
  • - 1200 (white resin handle) or 1201 (metal cap handle): Slide bar
  • - 1295: Wall outlet
  • - 16295: 59" flexible metal hose
  • Double spiral brass flexible hose
  • Includes 21-5/8" bar with adjustable slide, 3-function showerhead, 59" double spiral hose, sidebar, and wall outlet
  • Old Iron finish only available for 1311
  • Spray settings: classic, champagne and massage
  • White RESIN insert on 1310 cross handle and hand-showers, METAL insert on 1311 cross handle and hand-showers

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Arcana
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-67/100 in
Faucet Connection
MPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Height
21-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
59 in
Material
Brass
NSF Certified
No
Showerhead Function
Multi
Spray Type
Multifunction
Trim Only
No
WaterSense Labeled
No
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday