0 items

Rohl Perrin & Rowe® 2 gpm 3-Function Hand Shower Set

RD8001N

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • - A40/1: Flexible 59" metal hose
  • - B240NHSO: 3-function hand-shower*
  • Bar equipped with adjustable slide
  • Brass construction with ABS hand-shower
  • Includes 59" flexible metal hose
  • Wall outlet for hose and hand-shower required, order E824

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Height
28-5/16 in
Installation Type
Wall Mount
Length
26-5/16 in
Material
Brass
Showerhead Function
3
Spray Type
Multifunction
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday