0 items

Rohl Dinamic 2 gpm 3-Function Showerhead

RWI0195

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • - Classic Spray
  • - Classic/Concentrated Spray
  • - Concentrated Spray
  • 1/2" female inlet with swivel connection
  • 3-function spray patterns
  • ABS construction
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • Flow rate 2.0 GPM*

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Dinamic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-33/64 in
End Connection 1
Inlet Female
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Plastic
Material Type
ABS
NSF Certified
No
Showerhead Function
3
Spray Type
Classic, Concentrated
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday