0 items

Rohl Mantova 2 gpm 6-Jet Showerhead with Adjustable Spray

RWI0122

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3/4"F to 1/2"M adaptor available see part # U.5399
  • Flow rate 2.0 GPM*
  • Fully adjustable jets to produce high pressure spray to soft cascading stream
  • Includes mounting hardware
  • Scratch and stain resistant

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Mantova
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
2-7/8 in
End Connection 1
Female Swivel
End Connections
Female Swivel
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
Installation Type
Wall Mount
Material
Brass
Number Of Jets
6
Showerhead Function
Single
Spray Type
Single Function
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday