0 items

Rohl Michael Berman 2 gpm 8-Jet Adjustable Showerhead

RWI0121

Color Finish

Starting at $343.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" female swivel connection
  • 3 5/8" spray face
  • Eight adjustable anti-calcium spray nozzles
  • Flow rate: 2.0 gpm
  • Solid brass construction, exposed pop-up drain without overflow
  • Spray setting: full

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Michael Berman
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
3-5/8 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
No
Material
Brass
Showerhead Function
Single
Spray Type
Jet
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday