0 items

Rohl Michael Berman 2 gpm Adjustable Showerhead

RWI0120

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Flow rate: 2 gpm
  • Inlet: 1/2" female with swivel connection
  • Michael Berman Zephyr™ design
  • Six adjustable anti-calcium spray nozzle jets

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Michael Berman
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-5/8 in
End Connection 1
Female Swivel
Fitting Size 1
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number Of Jets
6
Size
1/2 in
WaterSense Labeled
No
Width
3-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday