0 items

Rohl Palladian 2 gpm Hand Shower Set

R1330

Color Finish

Starting at $882.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Brass double spiral wound flexible 59" hose
  • Includes slide bar, wall outlet, hose, and hand shower

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Palladian
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/16 in
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Height
23-13/16 in
IAPMO Listed
No
Length
23-13/16 in
Material
Brass
NSF Certified
No
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday