0 items

Rohl Modern™ 2 gpm Hand Shower Set

R1600

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bar is equipped with an adjustable slide
  • Bar length: 29-1/2"
  • Brass construction
  • Brass cylindric wall outlet for hose: 1/2" male x 1/2" female NPT
  • Double spiral hose: 58"
  • Full spray hand shower
  • Includes check valve and flow restrictor
  • Polished Chrome

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Modern™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
Height
29-17/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Showerhead Function
Single
Spray Type
Jet
Trim Only
No
WaterSense Labeled
No
Width
2-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday