0 items

Rohl Bordano 2 gpm Rain Antical Showerhead

R10278

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Calcium resistant nozzles
  • Flow rate: 2 gpm
  • Rain showerhead
  • Supply connection: 1/2" female
  • Swivel ball replacement part #: 1590/8 (FINISH)

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Bordano
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6 in
End Connection 1
Female
End Connections
Female
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
5 in
Material
Brass
Showerhead Function
Single
Spray Type
Rain
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday