0 items

Rohl Bordano 2 gpm Rain Antical Showerhead

R10378

Color Finish

Starting at $390.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" female supply connection
  • 8" round spray face
  • Anti-calcium nozzles
  • Flow rate: 2.0 gpm
  • Includes swivel
  • Serviceable faceplate
  • Spray setting: rainfall

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Bordano
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
8 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Showerhead Function
Single
Spray Type
Rain
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday