0 items

Rohl Calliano 2 gpm Rain Showerhead

RBI00042

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" female swivel connection
  • 2.5 GPM
  • All brass shower body
  • Recommended for pressure balance system
  • Six adjustable spray modes

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Calliano
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/2 in
End Connection 1
Female Swivel
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
No
Length
4-1/4 in
Material
Brass
Number Of Jets
6
Showerhead Function
Single
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday